Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable Electric Can Opener with Knife Sharpener in Black

  • Mfr # 75217F

  • Zoro # G021738170


product price: $27.55
/ea

Key Features

Material
Plastic
Width
4 in
Height
8 in
Length
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75217F
Zoro #
G021738170
UPC #
022333752173
Country of Origin
China

Dimensions

Width
4 in
Height
8 in
Length
5 in

Details

Item
Electric Can Opener
Material
Plastic
Color
Black

Description

The Proctor Silex Durable Electric Can Opener in Black takes away the everyday hassle of opening your typical steel can. Featuring a simple and round design, this kitchen gadget comes in a sleek black finish that can match with any kitchen color palette. The power opener is designed to open a multitude of cans, regardless of size. It provides quick and easy, hands free operation with automatic shutoff. The cutting lever twists off for convenient cleaning. This handy appliance even features a knife sharpening slot in the back. Great for any busy home cook looking for an extra hand in the kitchen!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.