Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Mix 5 Speed Hand Mixer in White

  • Mfr # 62515RY

  • Zoro # G521739288


product price: $32.99
/ea

Key Features

Overall Height
4 in
Overall Width
6 in
Color
White
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62515RY
Zoro #
G521739288
UPC #
022333625156
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
6 in
Overall Length
8 in

Details

Item
Hand Mixer
Color
White

Description

Proctor Silex Hand Mixers are reliable small appliances for all your baking and cooking needs. These lightweight mixers are designed for power with five speeds that are ideal for mixing, stirring, beating, and whipping. All models come equipped with traditional chrome beaters for optimal mixing, and some models come with additional attachments and a case for easy storage. Proctor Silex Hand Mixers are compact and convenient, with a unique Bowl Rest stabilizing feature and a comfortable handle that provides extra control. Whether you're mixing ingredients for baking or beating eggs for omelets, Proctor Silex hand mixers make preparation easy and save you valuable time in the kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.