Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Mix Hand Mixer- Black

  • Mfr # 62507

  • Zoro # G321738429


product price: $32.99
/ea

Key Features

Overall Length
14 in
Color
Black
Overall Height
6.25 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62507
Zoro #
G321738429
UPC #
022333625071
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
6.25 in
Overall Width
8 in

Details

Color
Black
Item
Hand Mixer

Description

Don't clutter the counter top with big bulky stand mixers. The Proctor Silex 5 Speed Hand Mixer is perfect for using and storing away. Features a hand bowl rest allowing you to free up your hands. Includes 5 speeds for all your baking needs. Also includes a beater eject button for easy clean up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.