Zoro Homepage

Juicit 34 Ounce Citrus Juicer in White

  • Mfr # 66332RY

  • Zoro # G921738584


product price: $25.39
/ea

Key Features

Height
9.5 in
Color
White
Length
16 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66332RY
Zoro #
G921738584
UPC #
022333663325
Country of Origin
China

Dimensions

Height
9.5 in
Length
16 in
Width
8.5 in

Details

Color
White
Item
Citrus Juicer

Description

Turn fresh produce into a delicious and nutritious beverage. Making fresh, delicious fruit and vegetable juices in your home is simple with a Proctor Silex juicer. Get creative and make nutritious juices to match your dietary needs. Cleaning your juice extractor is simple with the large, easy-to-remove pulp bin. The feed tube on our juicers can handle fruits and vegetables. And the stainless steel cutter/strainer can handle whatever fruit or veggie you want to juice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.