Zoro Homepage

Two Slice Toaster in White

  • Mfr # 22611

  • Zoro # G921738324


product price: $26.69
/ea

Key Features

Overall Length (In.)
6 in
Overall Width (In.)
4 in
Overall Height (In.)
5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22611
Zoro #
G921738324
UPC #
022333226117
Country of Origin
China

Dimensions

Overall Length (In.)
6 in
Overall Width (In.)
4 in
Overall Height (In.)
5 in

Details

Item
2 Slice Toaster
Color
White

Description

The Proctor Silex Two Slice Toaster is a great choice for everyday use. Make a quick snack just the way you want it with the simple adjustable browning control. A conveniently made toaster with a well thought out design that suits any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.