Zoro Homepage

Door Controller, 4" H, 12" W, 12 V DC

  • Mfr # 8DE

  • Zoro # G212926348


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Input Voltage
12V DC
Standards
UL 294
Operating Temperature - Minimum
-4 Degrees F
Product Type
Eight Door/Ten Floor Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DE
Zoro #
G212926348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
4 in
Overall Height
4 in

Details

Item
Door Controller
Material
Metal
Input Voltage
12V DC
Standards
UL 294
Operating Temperature - Minimum
-4 Degrees F
Product Type
Eight Door/Ten Floor Controller
Features
Elevator Control, Ethernet, Expand to Sixteen Doors, Fully Supervised, Plug N Play Connectivity, Upgrade any Wired System
ADA Compliant
No
Operating Temperature - Maximum
140 Degrees F
Power Source
DC Power

Description

Door Controller,4" H,12" W,12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.