Zoro Homepage

Door Controller, 4" H, 14" W, 12 V DC

  • Mfr # 8DPE

  • Zoro # G612926351


product price: $1,771.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Input Voltage
12V DC
Overall Height
4 in
Product Type
Eight Door/Ten Floor Controller
Features
Elevator Control, Ethernet, Expand to Sixteen Doors, Fully Supervised, Plug N Play Connectivity, Upgrade any Wired System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DPE
Zoro #
G612926351
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Depth
4 in
Overall Width
14 in

Details

Item
Door Controller
Material
Metal
Input Voltage
12V DC
Product Type
Eight Door/Ten Floor Controller
Features
Elevator Control, Ethernet, Expand to Sixteen Doors, Fully Supervised, Plug N Play Connectivity, Upgrade any Wired System
Power Source
DC Power
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
ADA Compliant
No

Description

Eight Door/Ten Floor Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.