Zoro Homepage

Flex Folio Magsafe Case For Apple Iphone 17 Pro Max - Black

  • Mfr # IPH17P-6.9-FX-FL

  • Zoro # G921966949


product price: $24.95
/ea

Key Features

Width
4.33 in
Color
Black
Material
Plastic
Length
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH17P-6.9-FX-FL
Zoro #
G921966949
UPC #
810192100927
Country of Origin
China

Dimensions

Width
4.33 in
Length
1.03 in

Details

Color
Black
Material
Plastic

Description

Prodigee - Flex Folio Magsafe Case For Apple Iphone 17 Pro Max - Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.