
Kickit Magsafe Case For Apple Iphone 17 - Black
Mfr # IPH17-6.1-KICK-BLK
Zoro # G321966761
product price: $49.89
/eaKey Features
Width
3.91 in
Length
0.74 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPH17-6.1-KICK-BLK
Zoro #
G321966761
UPC #
810023959557
Country of Origin
China
Dimensions
Width
3.91 in
Length
0.74 in
Details
Color
Black
Material
Plastic
Description
Prodigee - Kickit Magsafe Case For Apple Iphone 17 - Black
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.