Zoro Homepage

Kickit Magsafe Case For Apple Iphone 17 Pro - Black

  • Mfr # IPH17P-6.3-KICK-BLK

  • Zoro # G421966920


product price: $49.89
/ea

Key Features

Width
3.91 in
Color
Black
Material
Plastic
Length
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPH17P-6.3-KICK-BLK
Zoro #
G421966920
UPC #
810023959779
Country of Origin
China

Dimensions

Width
3.91 in
Length
0.74 in

Details

Color
Black
Material
Plastic

Description

Prodigee - Kickit Magsafe Case For Apple Iphone 17 Pro - Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.