This item is Discontinued.

Products Unl 4000-20C02K999=Transformer 4000-20C02K999

This item is Discontinued.

Products Unl

4000-20C02K999=Transformer (Discontinued)

Mfr # 4000-20C02K999
Zoro # G905930607
Country of Origin Mexico
Category Transformers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000-20C02K999
Zoro #
G905930607
UPC #
-
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Mounting - Transformer
Foot
Secondary Voltage (V)
12
Power Rating (VA)
20
Termination Type
Lead
Primary Voltage
120 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.