This item is Discontinued.

No Product Image Available

This item is Discontinued.

Products Unlimited

24V-Ac 25A Amp 15Hp Ac Contactor (Discontinued)

Mfr # 3100-30Q842GR
Zoro # G308669821
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3100-30Q842GR
Zoro #
G308669821
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage (AC)
24 V-AC
Current
25 A AMP
Power
15 HP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.