Zoro Homepage
This item is Discontinued.
Produplicator Produplicator 20 Target Daisy Chain DVD CD Duplicator + Built-In HDD 20DVD

Produplicator 20 Target Daisy Chain DVD CD Duplicator + Built-In HDD (Discontinued)

  • Mfr # 20DVD
  • Zoro # G904009526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20DVD
Zoro #
G904009526
UPC #
718122091454
Country of Origin
China

Details

Item
CD/DVD Duplicator
Maximum Write Speed
CD Write Speed 40x; DVD Write Speed 22x; 21
Features
Environmentally Friendly
Operation Type
Standalone
Media Type Supported
CD-R, CD-ROM, CD-RW, DVD+R, DVD+R Double-layer, DVD+RW, DVD-R, DVD-R Double-layer, DVD-ROM, DVD-RW, Mini CD-R
Disc Copying Modes
1 to 20
Max. DVD Rewrite Speed
8x
Max. CD Rewrite Speed
32x
Mounting
Tower
Number of Optical Drives
21
Buffer
256 MB
Optical Drive Details
1 x DVD-ROM, 20 x DVD-Writer

Description

Produplicator prides itself as one of today’s leading manufacturers of duplication equipment in the industry. Established in 1997, our company first began with sales of portable storage devices, such as external optical disc burners and hard drives. As our product line became more focused, our business developed expertise in duplication equipment and all things related to creating and publishing media. Produplicator still concentrates on all things related to CD DVD production first and foremost, from standalone duplicators to automated publishers and professional quality printers. Understanding that prosumers (producers and consumers) demand versatility and innovation in publishing equipment, Produplicator has widely expanded its business to include devices that mass produce other forms of media, such as flash memory cards and drives, Blu-Ray discs, and LightScribe discs as well. We stay commited to provide high quality and reliability in our products. The 20DVD daisy chain duplicator offers optical disc burning technology suitable for anyone involved in disc duplication. The user-friendly LCD interface provides a simple one-step copy function that burns your CD and DVD blank discs at an optimal speed producing a maximum of 20 copies every burn cycle. Burning speeds are adjustable and other standard menu features are available for advanced users. A computer is not required at all for this standalone duplication system. All inside the copy tower itself, different CD and DVD formats are automatically detected to allow stable and secure buffer under run protected burning without the added trouble or stress from a computer to handle such functions. Ensuring a fast, cost effective solution for duplication runs whether burning is performed at home, office, or studio, benefit from high volume disc output and reliable performance from the 20DVD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.