
Produplicator DVDUSB01SATA20X 1 Target USB Flash Drive to CD DVD Converter & SATA Duplicator (Discontinued)
- Mfr # DVDUSB01SATA20X
- Zoro # G004009549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVDUSB01SATA20X
Zoro #
G004009549
UPC #
679113426979
Country of Origin
China
Description
The USB flash drive to DVD CD converter/duplicator will back up your important data from erasable USB flash drives to archival CD or DVD discs. This machine can also operate as a standalone disc duplicator, making disc to disc copies of CDs and DVDs. This multi-function DVD/CD duplicator with one-touch USB duplication and two user-programmable smart keys is designed to save you time and money. The USB drive to DVD CD duplicator gives you the convenience of two duplicators in one helping you to get more done in less time.
Features- USB 2.0 interface
- USB powered, no external power or battery needed
- LED indicates card insertion and data traffic
- Supports modern memory cards
- Plugs directly into USB port
- 14x BD-R
- 12x BD-R DL
- 6x BD-R TL
- 6x BD-R QL
- 2x BD-RE Single Layer
- 2x BD-RE DL
- 24X DVD-R / +R
- 16X DVD+R DL
- 12X DVD-R DL
- 8x DVD+RW
- BD-ROM (SL/DL), BD-R (SL/DL/TL/QL),BD-RE (SL/DL/TL), DVD-ROM, DVD-R
- DVD-Video, DVD-RW, DVD-RAM
- DVD+R, DVD+RW, CD-ROM, CD-R, CD-Audio Disc
- CD-RW, Multi-session Photo CDTM CD-I, Video CD
- CD-ROM XA, & CD Extra (CD Plus)
- 12cm 4.7GB DVD-R/RW, 12cm 4.7GB DVD+R/RW
- 12cm 8.5GB DL DVD+R DL, 12cm 8.5GB DL DVD-R DL
- 12cm 4.7GB DVD-RAM, 12cm 80min/700MB CD-R
- 12cm 74min/650MB CD-RW, 8cm 1.47GB mini DVD-R
- 8cm 24min/210MB mini CD-R, 8cm 50MB Business
- Card CD-R
- Operating Type: Standalone
- Interface: Serial-ATA (SATA)
- Language Support: English, Spanish, Portuguese, & Japanese
- Reader: DVD Burner
- Input Power Adapter: 100 ~ 240V AC
- Output Power Adapter: +5V DC, 3.8A
- Operating Temperature: 40°F ~ 95°F
- Operating Humidity: 20&#
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.