
Liquid Deodorizer, Clean Breeze, 1 gal Bottle, Concentrate, PK4 (Discontinued)
- Mfr # 36241-06732
- Zoro # G101962907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36241-06732
Zoro #
G101962907
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Details
Fragrance
Clean Breeze
Cleaner Form
Liquid
Container Type
Bottle
Net Weight
38 lbs
Application
Odor Control
Standards
NSF Category Code C1; TSCA Regulations; VOC (Volatile Organic Compound) Limits
Description
Freshens the air and eliminates odors. Helps control cigarette and cigar smoke, mold and mildew, gym, drain, bathroom and cooking odors and odors from incontinent areas. This economical, concentrated formula can be used at a 1:10 dilution. Use in hotels/motels, health care facilities, nursing homes, office buildings, industrial facilities and restrooms.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.