Zoro Homepage
This item is Discontinued.
Professional By Cree Lamp, LED, Cree A19-40W-P1-27K-E26-U1

Lamp, LED, Cree (Discontinued)

  • Mfr # A19-40W-P1-27K-E26-U1
  • Zoro # G7069647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19-40W-P1-27K-E26-U1
Zoro #
G7069647
UPC #
849665023043
Country of Origin
China

Details

Bulb Base Type
Screw Base (E26)
Bulb Color Temp.
2700K
Bulb Housing
Plastic
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes (to 5% With Select Dimmers)
Light Distribution
Omnidirectional
Type
Globe
Voltage
120v
Watts
5.5W
Item
LED, Lamp, Cree
Average Bulb Life
25,000 hr.

Description

LED, Lamp, Cree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.