This item is Discontinued.

Professional By Cree Short Neck, PAR30, 75W Equiv, 2700K, 15 deg. PAR30S-75W-P1-27K-15SP-E26-U1

Short Neck, PAR30, 75W Equiv, 2700K, 15 deg. (Discontinued)

  • Mfr # PAR30S-75W-P1-27K-15SP-E26-U1
  • Zoro # G7070058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR30S-75W-P1-27K-15SP-E26-U1
Zoro #
G7070058
UPC #
849665026518
Country of Origin
China

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Shape
PAR30S
Bulb Technology
LED
Dimmable
Yes (to 5% With Select Dimmers)
Light Distribution
Spot, 15 Degrees Beam Spreads
Voltage
120v
Watts
13W
Item
PAR30, Short Neck, 75W Equiv, 2700K, 15 Degrees
Average Bulb Life
50,000 hr.

Description

PAR30, Short Neck, 75W Equiv, 2700K, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.