Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Professional Cable Professional Cable Apple Mini DisplayPort to HDMI Female Adapter White 6in Polybag MDP-HDMI

Professional Cable Apple Mini DisplayPort to HDMI Female Adapter White 6in Polybag (Discontinued)

  • Mfr # MDP-HDMI
  • Zoro # G803988243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP-HDMI
Zoro #
G803988243
UPC #
812928011934
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
A/V Cable
Color
White
Cable Type
DisplayPort/HDMI
Conductor Material
Copper
Connection B
HDMI Digital Audio/Video - Female
Connection A
Mini DisplayPort Digital Audio/Video
Device Supported
Audio/Video Device, iMac, Mac mini, Mac Pro, MacBook, MacBook Pro, TV

Description

Mini Display Port (for Apple) to HDMI Female Adapter - 6 Inches - Adapts Mini Display Port for Apple to HDMI cable.Compatible with Apple Mini Display Port.Adapts to HDMI.HDTV compliant.Works with HDMI Monitors.Lifetime Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.