Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Professional Cable Professional Cable CAT6GN-50 50 ft. CAT6 UTP Cable Green CAT6GN-50

Professional Cable CAT6GN-50 50 ft. CAT6 UTP Cable Green (Discontinued)

  • Mfr # CAT6GN-50
  • Zoro # G204053427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6GN-50
Zoro #
G204053427
UPC #
812928012344
Country of Origin
China

Description

Features
  • Product Type - Network Cable
  • Color - Green
  • Cable Length - 50 ft.
  • Device Supported - Network Device
  • Weight - 8 oz.
  • Brand Name - Professional Cable
  • Cable Characteristic - Patch Cable
  • Connector on First End - 1 x RJ-45 Male Network
  • Connector on Second End - 1 x RJ-45 Male Network
  • Cable Type - Category 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.