Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Professional Easy-Off® Concentrated Neutral Cleaner, 1 gal bottle, PK2 36241-89770

Concentrated Neutral Cleaner, 1 gal bottle, PK2 (Discontinued)

  • Mfr # 36241-89770
  • Zoro # G6068463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-89770
Zoro #
G6068463
UPC #
10036241897700
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Material
Floors, Walls, Glazed Porcelain, Plastic Surfaces, other Hard, Nonporous Surfaces
Container Type
Bottle
Weight
18.4 lb
Includes
Includes 2 gallons
For Use On
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
C9-11 Alcohols Ethoxylate
Application
Multi-Purpose Neutral Cleaner
Cleaner Container Type
Bottle
Primary Chemical
C9-11 Alcohols Ethoxylate
Standards
EPA Safer Choice Label; NSF Category Code C1
For Use On Surface Material
Floors, Walls, Glazed Porcelain, Plastic Surfaces, other Hard, Nonporous Surfaces
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Includes Chemical
C9-11 Alcohols Ethoxylate
Contains
C9-11 Alcohols Ethoxylate

Description

Professional EASY-OFF® Neutral Cleaner Concentrate provides a neutral, low-foaming and rinse-free clean to your floors, walls, and any water-safe surfaces. Equip your staff with a versatile, multi-purpose cleaner that's effective without harming surfaces. Cleaning crews can use this concentrated formula with automatic floor scrubbing equipment, trigger application, or a mop and bucket for more flexibility. Reduce reorders and save costs with the economical concentrate that makes up to 256 gallons. Contains no alkalis, phosphates or ammonia.


  • Gain greater versatility and effectiveness from the rinse-free, neutral, low-foaming formula that deep cleans floors, walls, and more.
  • Streamline cleaning time with a multi-purpose cleaner that removes food, grease, and grime.
  • Use in a variety of facilities and industries, including restaurants, hospitality, education, travel, entertainment, senior living, and offices.
  • Opt for a product that can help keep more commercial areas clean, including floors, walls, glazed porcelain, plastic, and other hard, non-porous surfaces.
  • Get more value with the concentrated, economical formula that can make 256 gallons.
  • Safe to use in automatic floor scrubbing equipment along with mop buckets for greater versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.