Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray

  • Mfr # 62338-85260

  • Zoro # G901962855


product price:  $10.89
/ea

Key Features

Chemicals For Use On
Ovens; Grills; Barbecue Grills
Cleaner Container Type
Aerosol Spray
Cleaner Container Size
24 oz
Fragrance
Lemon
Primary Chemical
Diethylene Glycol Monobutyl Ether
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-85260
Zoro #
G901962855
UPC #
62338857190
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Size
24 oz

Details

Chemicals For Use On
Ovens; Grills; Barbecue Grills
Cleaner Container Type
Aerosol Spray
Fragrance
Lemon
Primary Chemical
Diethylene Glycol Monobutyl Ether
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations. NSF Category Code A8.
Cleaner Form
Liquid
For Use On
Ovens; Grills; Barbecue Grills
Container Type
Aerosol Spray
Cleaner Chemical Product Grouping
Diethylene Glycol Monobutyl Ether
Application
Oven & Grill Cleaner
Net Weight
1.95 lb

Description

Cut through tough, baked-on grease in seconds and without the fumes using Professional EASY-OFF Fume Free Oven Cleaner. Simply spray, wait 30 to 60 seconds, and wipe away for an effective, efficient spot clean. Give cleaning crews a safe formula they can use during operating hours that dissolves tough baked-on grease, food spills, and common kitchen soils. Cover both daily upkeep and longer oven cleans with the fume-less formula, leaving behind only a pleasant lemon scent. Arm employees with a versatile cleaner that works on the interiors of ovens, oven doors, barbecue grills, stainless steel surfaces, broilers and broiler pans. Safe for self-cleaning ovens and requires no heat or gloves to use.


  • Power through tough oven grease within 60 seconds without the fumes or lye.
  • Remove baked-on stains, food spills, and everyday grease, including food, grease, grime, and oil-based soil.
  • Delivers an effective clean to interiors of ovens, oven doors, barbecue grills, broilers and broiler pans, and stainless steel surfaces.
  • Safe to use on glass, non-painted metals and stainless steel.
  • Use in a variety of facilities and industries, including restaurants, hospitality, education, travel, entertainment, senior living, and offices.
  • Help protect employee safety when cleaning by using this noncorrosive formula without any caustic fumes or lye to irritate nasal passages.
  • Meet cleaning efficiency goals with the aerosol spray can and fast-acting formula that dissolves in 30 seconds.
  • Leave behind only a pleasant lemon scent using the fume-free formula.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.