This item is Discontinued.

Professional Easy-Off® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 62338-85260

Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray, PK6 (Discontinued)

  • Mfr # 62338-85260
  • Zoro # G901962893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62338-85260
Zoro #
G901962893
UPC #
62338852607
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Size
24 oz

Details

Chemicals For Use On
Ovens; Grills; Barbecue Grills
Cleaner Container Type
Aerosol Spray
Fragrance
Lemon
Primary Chemical
Diethylene Glycol Monobutyl Ether
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations. NSF Category Code A8.
Cleaner Form
Liquid
Net Weight
11.8 lb
Cleaner Chemical Product Grouping
Diethylene Glycol Monobutyl Ether
Container Type
Aerosol Spray
Includes Chemical
Includes six 24 oz aerosol cans
Application
Oven & Grill Cleaner
For Use On
Ovens; Grills; Barbecue Grills

Description

Cut through tough, baked-on grease in seconds and without the fumes using Professional EASY-OFF Fume Free Oven Cleaner. Simply spray, wait 30 to 60 seconds, and wipe away for an effective, efficient spot clean. Give cleaning crews a safe formula they can use during operating hours that dissolves tough baked-on grease, food spills, and common kitchen soils. Cover both daily upkeep and longer oven cleans with the fume-less formula, leaving behind only a pleasant lemon scent. Arm employees with a versatile cleaner that works on the interiors of ovens, oven doors, barbecue grills, stainless steel surfaces, broilers and broiler pans. Safe for self-cleaning ovens and requires no heat or gloves to use.


  • Power through tough oven grease within 60 seconds without the fumes or lye.
  • Remove baked-on stains, food spills, and everyday grease, including food, grease, grime, and oil-based soil.
  • Delivers an effective clean to interiors of ovens, oven doors, barbecue grills, broilers and broiler pans, and stainless steel surfaces.
  • Safe to use on glass, non-painted metals and stainless steel.
  • Use in a variety of facilities and industries, including restaurants, hospitality, education, travel, entertainment, senior living, and offices.
  • Help protect employee safety when cleaning by using this noncorrosive formula without any caustic fumes or lye to irritate nasal passages.
  • Meet cleaning efficiency goals with the aerosol spray can and fast-acting formula that dissolves in 30 seconds.
  • Leave behind only a pleasant lemon scent using the fume-free formula.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.