This item is Discontinued.

Professional Easy-Off® Heavy Duty Cleaner/Degreaser, 1 gal Bottle, Liquid, Green, 2 PK 36241-89771

Heavy Duty Cleaner/Degreaser, 1 gal Bottle, Liquid, Green, 2 PK (Discontinued)

  • Mfr # 36241-89771
  • Zoro # G6074230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-89771
Zoro #
G6074230
UPC #
10036241897717
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Heavy Duty Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Degreaser/Cleaner
Fragrance
Fresh
For Use On
Counters; Tables; Refrigerators; Concrete and Ceramic Floors; Grinders; Hoods; Grills; Engines; Machinery and Tools
Color
Green
Net Weight
18.4 lb
Cleaner Container Type
Bottle
Effective to Remove
Grease; Fat; Oil
Standards
Complies with all of the various state phosphate regulations; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations; EPA Safer Choice Label. NSF Category Code A8
Cleaner Chemical Product Grouping
C9-11 Alcohols Ethoxylate; Sodium Carbonate
Primary Chemical
C9-11 Alcohols Ethoxylate; Sodium Carbonate
Application
Degreaser/Cleaner
Includes
Includes 2 gallon bottles
Material
Counters; Tables; Refrigerators; Concrete and Ceramic Floors; Grinders; Hoods; Grills; Engines; Machinery and Tools
Features
Heavy Duty

Description

Heavy duty cleanser is specially formulated to cut through tough kitchen grease, fat and oil. This formula easily removes tough oily soil from a wide variety of surfaces and may be used in pressure washers and automatic scrubbers. This economical, concentrated formula makes up to 128 gallons (1:128). Use on counters, tables, grinders, refrigerators, concrete and ceramic floors, hoods and grills, engines, machinery, and tools.


  • •Specially formulated to cut through tough kitchen grease, fat and oil.
  • •Easily removes tough oily soil from a wide variety of surfaces.
  • •May be used in pressure washers and automatic scrubbers.
  • •Economical formula makes up to 128 gallons.
  • •Thorough cleanser with a variety of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.