This item is Discontinued.

Professional Easy-Off Heavy Duty Oven And Grill Cleaner Degreaser, 2 Qt Jug, Liquid, Clear, 6 PK 62338-80689

Heavy Duty Oven And Grill Cleaner Degreaser, 2 Qt Jug, Liquid, Clear, 6 PK (Discontinued)

  • Mfr # 62338-80689
  • Zoro # G7766738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62338-80689
Zoro #
G7766738
UPC #
10062338806898
Country of Origin
United States

Dimensions

Size
2 Qt

Details

Item
Heavy Duty Oven And Grill Cleaner Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Liquid Oven and Grill Cleaner
Fragrance
Unscented
For Use On
Ovens; Grills; Griddles
Color
Clear
Primary Chemical
Potassium Hydroxide; Tripropylene Glycol Methyl Ether; Sodium Metasilicate
Application
Grill, Oven
Removes
Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film
Features
Non-flammable
Standards
Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations. NSF Category Code A8.

Description

Get grease-cutting performance that powers through tough, baked-on oven messes in several minutes. Professional EASY-OFF Oven & Grill Cleaner gives staff a fast-acting formula can be used on warm and cold ovens for added convenience. Add a versatile oven and grill cleaner to your commercial kitchen and keep barbecue grills, broilers, ovens, stainless steel fixtures, and more looking and running their best. The non-flammable formula clings to vertical surfaces for greater coverage and a deeper clean.


  • Cut through tough grease in commercial kitchens using an advanced oven cleaner in a larger bottle.
  • Power through tough kitchen stains with an effective formula that dissolves tough baked-on grease and works on soils caused by food debris, grease, grime, oil, and organic matter.
  • Use in a variety of facilities and industries, including restaurants, hospitality, education, travel, entertainment, senior living, and offices.
  • Works on cold, warm, and hot surfaces, including ovens and oven doors, barbecue grills, deep fat fryers, broilers, hoods and vents.
  • No need to shut down the oven or grill; the non-flammable formula is effective on hot grills, griddles, broilers, deep fat fryers, and vent hoods up to 170° F.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.