Shop PROFESSIONAL EASY-OFF

Ready-to-Use Oven and Grill Cleaner, Liquid, 2 qt Bottle, PK6

  • Mfr # 80689
  • Zoro # G4532306

product price: 
$
103.99
/pk of 6, $17.33/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
Carbon, Food Debris, Grease, Grime, Oil-Based Soil, Organic Matter, Smoke Film
Cleaner Container Type
Bottle
Cleaner Container Size
2 qt
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80689
Zoro #
G4532306
UPC #
-
Country of Origin
United States
Chemicals For Use On
Carbon, Food Debris, Grease, Grime, Oil-Based Soil, Organic Matter, Smoke Film
Cleaner Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
Potassium Hydroxide, Sodium Metasilicate, Tripropylene Glycol Methyl Ether
Standards
California Proposition 65 Compliant, NSF Rated, TSCA Compliant, VOC Compliant
Cleaner Form
Liquid
Item - Grill, Range, and Oven Cleaners
Oven Cleaner
Degreaser Container Type
Jug
Color
Clear
Cleaner Chemical Product Grouping
Degreasers
Item
Oven Cleaner
Includes Chemical
Potassium Hydroxide, Tripropylene Glycol Methyl Ether, Sodium Metasilicate
Flash Point
Greater Than 200 Degrees F
NSF Rating
A8
Phosphate Free
Yes
Container Type
Jug
Biodegradable
No
Product Series
No Series
Base Formula
Chemical Based Solvent
pH Level
14
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
No
Nonflammable
Yes
pH Value
Alkaline
Product Label
Oven and Grill Cleaner
For Use On
Grills, Griddles: Grills, Ovens
Net Weight
31.6 lb
Item - All Purpose Cleaners
Oven and Grill Cleaner
Contains
Potassium Hydroxide, Sodium Metasilicate, Tripropylene Glycol Methyl Ether
Wire Color
Clear

Dimensions

Cleaner Container Size
2 qt
Size
64 oz
Container Size
64 oz

Description

Oven Cleaner, Container Type Jug, Container Size 64 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards California Proposition 65 Compliant, NSF Rated, TSCA Compliant, VOC Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Color Clear, Flash Point Greater Than 200 Degrees F, NSF Rating A8, Nonflammable Yes, Phosphate Free Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.