
Gal Valspar Light Base Interior Latex Paint, Semi-Gloss
Mfr # 12911
Zoro # G916480344
product price: $38.39
/eaKey Features
Color
Light Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12911
Zoro #
G916480344
UPC #
80047451393
Country of Origin
United States
Details
Item
Exterior Latex Paint, Semi-Gloss
Color
Light Base
Description
Valspar Professional premium-quality paints are specially formulated to meet the needs of the professional painter. In addition to high hiding and superb touch-up capabilities, they have low splatter, are washable, and are low odor/low VOC formulated. **This product may be subject to VOC shipping regulations.**
- Valspar Professional Exterior Paint is formulated for easy application and outstanding, durable performance. It resists fading, peeling and blistering, chalking and tannin stains. It also gives a mildew-resistant coating and can be applied in temperatures as low as 35 deg F.
- Contractor quality
- 100% acrylic latex
- Maximum hide
- Low temperature application
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DE, MD, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.