Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, Fresh Lime, 1 gal Bottle

  • Mfr # 36241-94201

  • Zoro # G8053002


product price: $33.39
/ea

Key Features

Cleaner Chemical Product Grouping
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Size
1 gal
Container Type
Bottle
Fragrance
Fresh Lime
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-94201
Zoro #
G8053002
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Cleaner Container Size
1 gal

Details

Cleaner Chemical Product Grouping
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Container Type
Bottle
Item
Disinfectant Heavy-Duty Bathroom Cleaner
Fragrance
Fresh Lime
Cleaner Form
Liquid
Primary Chemical
n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
Chemicals For Use On
Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Water-Based Soil
Cleaner Container Type
Bottle
Net Weight
8.845 lb
Application
Disinfectant/Cleaner
Standards
EPA Reg. No. 675-54; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Complies with TSCA regulations; Complies with all various state phosphate regulations; NSF Category Code C2
For Use On
Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl

Description

Optimize cleaning time with a bathroom cleaner that disinfects, deodorizes, and cuts through tough soils. Arm your cleaning staff with the cleaning action of Lysol Professional Disinfectant Heavy Duty Bathroom Cleaner. Kill 99.9% of viruses and bacteria (including Rotavirus WA) when used as directed on hard, non-porous surfaces. Maintain cleaning protocols in high-volume facilities with a concentrated formula that's easy to dilute. Reduce how often you have to restock janitorial supplies with the concentrated formula. This product has been formulated to thoroughly clean, disinfect and deodorize tub and shower areas and other hard non-porous surfaces such as glazed ceramic bathroom tile, sinks, toilet bowls and surfaces, garbage cans, bathtubs, shower stalls, chrome and clear acrylic plastic fixtures, glazed porcelain and glazed ceramic tile floors.


  • Kills 99.9% of viruses and bacteria, including MRSA, Strep, HIV-1, Hepatitis Type B Virus, Rotavirus WA, Trichophyton Mentagrophytes (athlete's foot fungus) when used as directed.
  • Inhibits the growth of mold and mildew and the odors they cause on hard, non-porous environmental surfaces when used as directed.
  • Proven to kill Rotavirus WA (infectious diarrhea) in 5 minutes, when used as directed.
  • In accordance with the EPA's Viral Emerging Pathogen Policy, this product can be used against Monkeypox, when used in accordance with the directions for use.
  • Meet customer and staff cleaning expectations for restrooms across a range of industries, including education, fitness centers, travel, hospitality, offices, and healthcare facilities.
  • Kills germs on a variety of surfaces and materials such as sinks, faucets, showers, toilet bowls, stalls, urinals, garbage cans, and tile floors.
  • Formulated for safety standards: Meets OSHA Bloodborne Pathogens Standards.
  • Reduce restock time and meet high-volume needs with the concentrated formula you can dilute on-site.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.