Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lysol Cleaners and Detergents, 19 oz. Original, 12 PK 36241-04650

Cleaners and Detergents, 19 oz. Original, 12 PK (Discontinued)

  • Mfr # 36241-04650
  • Zoro # G7650769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36241-04650
Zoro #
G7650769
UPC #
036241046507
Country of Origin
United States

Dimensions

Size
19 oz.

Details

Fragrance
Original
Item
Cleaners and Detergents
Formula
Ethanol, Water/Eau, Butane, Propane, Ethanolamine, Fragrance/Parfum, Alkyl (50% C14, 40% C12, 10% C16) Dimethyl Benzyl Ammonium Saccharinate, MIPA-Borate, MEA-Borate, Ammonium Hydroxide, Linalool, D-Limonene
Packaging Type
Aerosol Can

Description

Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.