1-1/2X36Yd Gry PTFE Film Tape
- Mfr # CGSTAPE-1158-1.5
- Zoro # G923727975
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tape Width
11/2 in
Tape Length
108 ft
Tape Color
Gray
Tape Thickness
0.003 mil
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-1158-1.5
- Zoro #
- G923727975
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Width
- 11/2 in
- Tape Length
- 108 ft
- Tape Thickness
- 0.003 mil
Details
- Tape Color
- Gray
- Material
- PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.