1 in Slotted Pan Machine Screw, Natural PEEK

  • Mfr # HSCREWPEEK2-56X.312SLOTPANHD

  • Zoro # G700932103


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Fastener Length
1 in
Material
PEEK
Finish
Natural
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCREWPEEK2-56X.312SLOTPANHD
Zoro #
G700932103
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 in
Width
1
Height
1
Size
#2-56

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
PEEK
Finish
Natural
Item
Machine Screw
Color
Natural
Weight
1

Description

PEEK Screws, Nuts, Threaded Rods & Other Fastener Components are available from Professional Plastics. PEEK is a high performance engineering thermoplastic that offers chemical and water resistance similar to PPS, but can operate at higher temperatures. PEEK can be used continuously to 480°F (250°C) and in hot water or steam without permanent loss in physical properties. For hostile environments, PEEK is a high strength alternative to fluoropolymers. PEEK carries a V-0 flammability rating and exhibits very low smoke and toxic gas emission when exposed to flame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products