10MM Black Exp PVC Sheet, 0.394 X 48.000 X 96.000 Each

  • Mfr # SPVCEL.394X48.000X96.000BK

  • Zoro # G800899658


product price:  $186.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
96
Weight
55
Width
48
Height
0.394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVCEL.394X48.000X96.000BK
Zoro #
G800899658
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.394

Details

Color
Black
Weight
55
Material
PVC
Specific Gravity (73 Deg: g/cm3)
0.8

Description

Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.