1/2X36Yd 3Mil Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6157-1/2
- Zoro # G023727998
product price:Â
$
34.45
/ea
Key Features
Material
PTFE
Imperial Tape Length
108 ft
Color
Brown
Tape Thickness
0.003 mil
Imperial Tape Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6157-1/2
- Zoro #
- G023727998
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Length
- 108 ft
- Tape Thickness
- 0.003 mil
- Imperial Tape Width
- 1/2 in
Details
- Material
- PTFE
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.