13MM Natural Intecel PW Exp PVC I, 0.512 X 48.000 X 96.000 Each

  • Mfr # SPVCEL.512X48.000X96.000NAPW

  • Zoro # G100910312


product price:  $406.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Material
PVC
Length
96
Width
48
Weight
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVCEL.512X48.000X96.000NAPW
Zoro #
G100910312
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.512

Details

Color
Natural
Material
PVC
Weight
72
Specific Gravity (73 Deg: g/cm3)
0.8

Description

Expanded PVC Sheet (generic) - Rigid expanded foam polyvinyl chloride (PVC) is a material whose extraordinary combination of features makes it ideal for commercial signage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.