
.157 Coroplast, Foldable Desk Barrier, 22 Wide X 24 Tall X 13 Side -
Mfr # FABCORODIVIDER22X24X13-3WINDOW
Zoro # G200931347
product price:Â $28.59
/eaKey Features
Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
0.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FABCORODIVIDER22X24X13-3WINDOW
Zoro #
G200931347
UPC #
-
Country of Origin
Multiple
Details
Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
0.95
Description
Student Desktop COVID Shield - Window Type Shield. This innovative & lightweight desktop barrier shield features a 3 Panel Fluted Polypropylene Frame and Clear Windows for student visibility. These desktop shields are currently being used by elementary, middle schools, high schools, and universities nationwide. Reduces airborne droplets and viral spread in classroom settings. Also useful in libraries, cafeterias, and other common areas. Available in Two Standard Models: (see Product Flyer for more details) Three Window (Front & Sides Clear) - Model # FABCORODIVIDER22X24X13-3WINDOW - 22" Wide Front x 24" Tall x 13" Side Returns (as pictured) Single Window (Front Panel Clear) - Model # FABCORDDESKSHIELD - 22" Wide Front x 24" Tall x 13" Side Returns Custom Sizes and Designs can be produced to your specifications. Manufactured by Professional Plastics in Denver, Colorado
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.