Zoro Homepage

.157 Coroplast, Foldable Desk Barrier, 22 Wide X 24 Tall X13 Side -Cl

  • Mfr # FABCORDDESKSHIELD

  • Zoro # G500931436


product price: $26.49
/ea

Key Features

Weight
1
Color
Clear
Specific Gravity (73 Deg: g/cm3)
0.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABCORDDESKSHIELD
Zoro #
G500931436
UPC #
-
Country of Origin
Multiple

Details

Weight
1
Color
Clear
Specific Gravity (73 Deg: g/cm3)
0.95

Description

Student Desktop COVID Shield - Window Type Shield. This innovative & lightweight desktop barrier shield features a 3 Panel Fluted Polypropylene Frame and Clear Windows for student visibility. These desktop shields are currently being used by elementary, middle schools, high schools, and universities nationwide. Reduces airborne droplets and viral spread in classroom settings. Also useful in libraries, cafeterias, and other common areas. Available in Two Standard Models: (see Product Flyer for more details) Three Window (Front & Sides Clear) - Model # FABCORODIVIDER22X24X13-3WINDOW - 22" Wide Front x 24" Tall x 13" Side Returns (as pictured) Single Window (Front Panel Clear) - Model # FABCORDDESKSHIELD - 22" Wide Front x 24" Tall x 13" Side Returns Custom Sizes and Designs can be produced to your specifications. Manufactured by Professional Plastics in Denver, Colorado

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.