Zoro Homepage

3-WAY 2.000, Item No A3W-20 Case

  • Mfr # FABCLIPSPCRA3W-20-CS288-PC

  • Zoro # G000931158


product price: $205.99
/ea
Free Shipping & Returns

Key Features

For Use With
Conduit; Pipe
Weight
1
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
FABCLIPSPCRA3W-20-CS288-PC
Zoro #
G000931158
UPC #
-
Country of Origin
Multiple

Details

Item
Clip
For Use With
Conduit; Pipe
Weight
1

Description

Clip Spacers - These Clip Spacers are ideal for aligning HDPE and PVC conduit prior to entrenchment. Easy-to-use, conduit snaps solidly into place and can be installed right off the reel or prior to lifting the conduit into the trench. Available in 3, 4, and 6-way configurations, these spacers accommodate pipe ranging in size from 1" to 2" and are manufactured from virgin ABS. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.