
3MM Black Celtec Exp PVC Sheet S, 0.118 X 48.000 X 96.000 Each
Mfr # SPVCEL.118X48.000X96.000BKV
Zoro # G800900002
product price:Ā $75.25
/eaKey Features
Color
Black
Weight
17
Width
48
Height
0.118
Material
Celtec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPVCEL.118X48.000X96.000BKV
Zoro #
G800900002
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.118
Length
96
Details
Color
Black
Weight
17
Material
Celtec
Specific Gravity (73 Deg: g/cm3)
0.8
Description
CeltecĀ® Expanded PVC Sheet - Rigid Foam PVC Celtec Displayboard is a foamed polyvinyl chloride (PVC) sheet whose extraordinary combination of features makes it ideal for signage, exhibits, store displays, POP, Kiosks, screen printing and more. The surface is a smooth matte finish that makes it ideal to paint or laminate to secondary substrates. Celtec also has good screw and staple retention which makes it ideal for stage prop design, cabinetry and other wood replacement projects. Sheets are tough, high-strength and lightweight, and can be ordered in a wide range of sizes, thicknesses and colors. Celtec sheets are free of lead, cadmium, barium and zinc. . .and have passed all three UL 1975 requirements*. Celtec is recommended for industrial and commercial signage. It readily accepts virtually any form of graphic overlay (print, paint and photo mounting). Celtec is also easy to cut and shape, making it a strong choice for three-dimensional exhibits, displays and stage sets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.