4 Person Divider - Clear Acrylic (P), 58 Inch Wide X 32 High Tabletop

  • Mfr # FAB-TABLE-DIVIDER-4PERSON-60

  • Zoro # G500931030


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Weight
1
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAB-TABLE-DIVIDER-4PERSON-60
Zoro #
G500931030
UPC #
-
Country of Origin
Multiple

Details

Weight
1
Color
Clear

Description

Table Divider for 4 person seating - This clear acrylic tabletop divider provides sneeze guard virus protection for tables of four. These clear acrylic dining table dividers allow for social interaction while protecting diners from airborne viral droplets. These clear tabletop sneeze guard dividers are also suitable for study areas for university of high schools. Table dividers are being used extensively by restaurants, cafes, university libraries, high school libraries, and break rooms for businesses. Plexiglass sneeze guard table dividers are economical and simple to assemble on-site (just slide together). Table dividers are essential for return to work and return to school activities, as we recover from the coronavirus outbreak. Standard Material is Plexiglass, but we can also make Polycarbonate Table Dividers for increased impact strength. Plexiglass Acrylic is 17 Times Stronger than Glass (and more clear than glass) Polycarbonate is 10 Times Stronger than Acrylic - 170 Times Stronger than Glass !! Applications: Sneeze Guard Dividers for Restaurants, Cafes, Campus Dining Halls, Break Rooms, University Libraries, School Libraries, Class Rooms, Hotels, Workplace Office Conference Rooms Standard Tabletop Divider Size: 42 Inch Diameter x 32 Inch Tall Suitable for Round or Square Tables (align diagonally for square tables) Also available in Rectangular 6 Person Table Divider - Cafeteria Table Divider

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.