Zoro Homepage

4-WAY 2.000, Item No A4W-20 250 PC Case Case

  • Mfr # FABCLIPSPCRA4W-20-CS250-PC

  • Zoro # G000931080


product price: $322.99
/ea
Free Shipping & Returns

Key Features

For Use With
Conduit; Pipe
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABCLIPSPCRA4W-20-CS250-PC
Zoro #
G000931080
UPC #
-
Country of Origin
Multiple

Details

Item
Clip
For Use With
Conduit; Pipe
Weight
1

Description

Clip Spacers - These Clip Spacers are ideal for aligning HDPE and PVC conduit prior to entrenchment. Easy-to-use, conduit snaps solidly into place and can be installed right off the reel or prior to lifting the conduit into the trench. Available in 3, 4, and 6-way configurations, these spacers accommodate pipe ranging in size from 1" to 2" and are manufactured from virgin ABS. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.