Shop PROFESSIONAL PLASTICS
See all product information
Create Account
4-WAY, 5.000 Wedge Seal, 1.500 OD, Item No 7450-150 - Duct Plug Each
- Mfr # FABWEDGESEAL7450-150-PC
- Zoro # G800899566
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Weight
1
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
- FABWEDGESEAL7450-150-PC
- Zoro #
- G800899566
- UPC #
- -
- Country of Origin
- Multiple
Details
- Weight
- 1
Description
Wedge Seal - Simplex/Multiplex Duct Plug - Cal Am Wedge Seals provide a quick and easy-to-use system to protect and organize ducts and cables for fiber optic, telecommunications and electrical applications. Our device consists of a thermoplastic elastomer seal, split to ease cable installation. Inner and outer wedges force the seal to firmly grasp the pipe or cable creating a tight, rain-proof seal. Our design and manufacturing capabilities allow us to make your product very quickly. Even custom made seals can be turned around in a matter of days, not weeks! We offer over 150 cable diameter sizes for 1.25",1.375", 1.5", 2", 4", 5", 6" and 8" Schedule 40 conduit. Due to Cal Am's in-house manufacturing, we can create multiple inner duct sizes within the same seal! Perfect for your custom application. Contact us for a quote. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.