5151 1"X36Yd Lt Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6157-1
- Zoro # G823727983
product price:Â
$
68.89
/ea
Key Features
Imperial Tape Width
1 in
Material
PTFE
Tape Thickness
0.003 mil
Color
Brown
Imperial Tape Length
108 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6157-1
- Zoro #
- G823727983
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Width
- 1 in
- Tape Thickness
- 0.003 mil
- Imperial Tape Length
- 108 ft
Details
- Material
- PTFE
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.