Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5481 1"X36Yd Gry PTFE Skived Film Tape
- Mfr # CGSTAPE-1159-1
- Zoro # G223727941
product price:Â
$
95.45
/ea
Key Features
Tape Width
1 in
Tape Thickness
0.005 mil
Material
PTFE
Tape Length
108 ft
Tape Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGSTAPE-1159-1
- Zoro #
- G223727941
- UPC #
- -
- Country of Origin
- Canada
- Material
- PTFE
- Tape Color
- Gray
Dimensions
- Tape Width
- 1 in
- Tape Thickness
- 0.005 mil
- Tape Length
- 108 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.