6MM Black Celtec Exp PVC Sheet (S), 0.236 X 48.000 X 96.000 ( Each)

  • Mfr # SPVCEL.236X48.000X96.000BKV

  • Zoro # G300899950


product price:Ā  $133.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
0.236
Length
96
Material
Celtec
Weight
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVCEL.236X48.000X96.000BKV
Zoro #
G300899950
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.236
Length
96
Width
48

Details

Color
Black
Material
Celtec
Weight
33
Specific Gravity (73 Deg: g/cm3)
0.8

Description

CeltecĀ® Expanded PVC Sheet - Rigid Foam PVC Celtec Displayboard is a foamed polyvinyl chloride (PVC) sheet whose extraordinary combination of features makes it ideal for signage, exhibits, store displays, POP, Kiosks, screen printing and more. The surface is a smooth matte finish that makes it ideal to paint or laminate to secondary substrates. Celtec also has good screw and staple retention which makes it ideal for stage prop design, cabinetry and other wood replacement projects. Sheets are tough, high-strength and lightweight, and can be ordered in a wide range of sizes, thicknesses and colors. Celtec sheets are free of lead, cadmium, barium and zinc. . .and have passed all three UL 1975 requirements*. Celtec is recommended for industrial and commercial signage. It readily accepts virtually any form of graphic overlay (print, paint and photo mounting). Celtec is also easy to cut and shape, making it a strong choice for three-dimensional exhibits, displays and stage sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.