Shop PROFESSIONAL PLASTICS
See all product information
Create Account
75MICRON Poroplate TM Sheet, 0.066 X 24.000 X 48.000 ( Each)
- Mfr # SPORO.066X24.000X48.000TM
- Zoro # G000913123
product price:
$
2,750.99
/ea
Free Shipping & Returns
Key Features
Width
24
Weight
8
Height
0.066
Length
48
Specific Gravity (73 Deg: g/cm3)
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPORO.066X24.000X48.000TM
- Zoro #
- G000913123
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 8
- Specific Gravity (73 Deg: g/cm3)
- 2.5
- Max. Recommended Use Temp (Deg:F)
- 800
Dimensions
- Width
- 24
- Height
- 0.066
- Length
- 48
Description
Poroplate® laminates are multilayer composites of selected wire cloths, perforated sheets and fiber metal felts permanently bonded together through a proprietary diffusion bonding process. The material that results has far greater strength, abrasion resistance and filtration characteristics than can be obtained from a single layer of fine mesh. Purolator originally invented Poroplate® laminates and has been manufacturing this material for over 30 years. This experience enables us to supply standard and custom products to users worldwide. Typical Applications Filtration - Polymers - Food & beverages - Hot gases - Chemicals - Pharmaceuticals & cosmetics - Hydraulic oils & fuels - Water Fluidizing - Gravity conveyors - Railroad cars - Bulk product transporters - Storage silos - Dryers & coolers Standard 5-Layer Poroplate® Laminates: Nominal Micron: 2, 5, 10, 20, 40, 75, 100 Purolator's original 5-layer Poroplate is constructed from layers of selected woven wire cloth, repeatedly calendered and diffusion bonded to form a single monolithic material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.