Zoro Homepage

Accusil 100 Silicone Adhesive, Black Case, PK12

  • Mfr # CEM-ACCUSIL100-BLK-12PACK

  • Zoro # G400944994


product price: $264.99
/pk 12, $22.08/ea
Free Shipping & Returns

Key Features

Color
Black
Length
7
Width
7
Material
Accusil
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM-ACCUSIL100-BLK-12PACK
Zoro #
G400944994
UPC #
-
Country of Origin
Multiple

Dimensions

Length
7
Width
7
Height
7

Details

Color
Black
Material
Accusil

Description

Bondaflex 100 GP (fomerly known as Accusil 100) is a one-part silicone sealant for RV, manufactured housing, marine and automotive use. Seals and adheres glass, plastic, ceramic, metal, and most types of wood. "Door & window framing; "Gaskets for heating & refrigeration; "Truck cabs, trailers, RVs; "Marine cabins, windows. Available in a variety of colors. Sealant becomes tack free within 20 minutes and is fully cured in 1-7 days. Service temperature range: -60aF to 400aF. Comes in a 10.3 fl. oz. cartridge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.