Acetal Remnant Pack, 3 Inch X 3 Inch Min (25 Lbs) ( Lot)

  • Mfr # REMPACKACETAL3X3MIN-25LBS

  • Zoro # G600935839


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Length
8
Weight
27
Width
8
Height
8
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REMPACKACETAL3X3MIN-25LBS
Zoro #
G600935839
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8
Width
8
Height
8

Details

Weight
27
Material
Plastic

Description

At Professional Plastics, we do a LOT of cutting. As a result, we generate a huge amount of remnants. Over 90% of those remnants are eventually recycled, while the remaining 10% are sold to the public. These off-cuts are generally used for material testing and qualification by engineers and designers. Materials include: Acetal, Nylon, Acrylic, PVC, UHMW, Polycarbonate, ABS, and many more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.