Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Acrylic Countertop Sneeze Guard With Legs, 0.220 Thick 24 Wide X 36 T
- Mfr # FABSNEEZEGUARD-24X36-4HX16W
- Zoro # G200931743
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
6
Height
6
Weight
14
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FABSNEEZEGUARD-24X36-4HX16W
- Zoro #
- G200931743
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 14
Dimensions
- Length
- 6
- Height
- 6
- Width
- 6
Description
Plexiglass Barriers used as Sneeze Guards for Banks, Offices, Retail Stores, Hotels & Nail Salons including Sneeze Guards for Manicure in Nail Salons - Countertop Sneeze Guards for allow safe interaction and protection for workers and customers. These CLEAR Plexiglass Acrylic Countertop Shields offer protection from sneezes & coughs during sales, reception, even services such as a manicure (or pedicure). Excellent Clarity for ease of communication. Freestanding Clear Plexiglass Acrylic Sneeze Guard Shields are used in: Retail Point of Sale Counters - Reception areas - Direct customer interaction areas - Office Desktops - Government Offices - Hotels - Dental Offices - Pharmacies - Portable, Freestanding counter top barriers for retail checkout STANDARD 4 INCH TALL PASS-THRU OPENING - AVAILABLE IN VARIOUS WIDTHS (12", 16", 18") - CUSTOM SIZES ALSO AVAILABLE made - 20 Locations - Professional Plastics has been in business since 1984 These plexiglass sneeze guards are also commonly used at reception counters in dental offices, hotels, business offices, and retail settings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.