Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activity Table - 3 Seats, Custom Kidney Table Dividers Each

  • Mfr # FABACTIVITYTABLE-3S

  • Zoro # G700930918


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Width
10
Weight
42
Height
10
Length
10
Specific Gravity (73 Deg: g/cm3)
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FABACTIVITYTABLE-3S
Zoro #
G700930918
UPC #
-
Country of Origin
Multiple

Dimensions

Width
10
Height
10
Length
10

Details

Weight
42
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Kidney Table Partition for Classroom - These Polycarbonate or Acrylic sneeze guard partitions block airborne virus droplets with allowing for easy communication through a clear barrier. Perfect for classroom activities and instruction. Kidney tables are also known as Horseshoe Tables, Half Moon Tables. Made in standard sizes or custom manufactured to your specifications. Made from either Polycarbonate or Acrylic, these sturdy classroom sneeze guard partitions are functional, lightweight and economical. Currently being purchased by school districts nationwide. Place your order today to ensure prompt delivery for fall classes. Available in Three Standard Models: 3 Seat Partition, 4 Seat Partition, 5 Seat Partition (as shown) Easy To Assemble Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.