Zoro Homepage

Air-Tak Coupled Air Hose, A2D-050 50 FT Each

  • Mfr # TAIR-2D-050

  • Zoro # G100930761


product price: $69.15
/ea

Key Features

Length
6
Material
Air Hose
Height
6
Weight
9
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAIR-2D-050
Zoro #
G100930761
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Height
6
Width
6

Details

Material
Air Hose
Weight
9
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.