Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air-Tak Coupled Air Hose, A2R-100 100 FT Each

  • Mfr # TAIR-2R-100

  • Zoro # G000930694


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
7
Material
Air Hose
Height
7
Width
7
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAIR-2R-100
Zoro #
G000930694
UPC #
-
Country of Origin
Multiple

Dimensions

Length
7
Height
7
Width
7

Details

Material
Air Hose
Weight
17
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Air-Tak Coupled Air Hoses are Premium Reinforced PVC. Available: In 1/4" and 3/8" I.D. Sizes with 1/4" Brass Fittings on both ends (more sizes available on request) Stocked: In Standard Coil Lengths of 25, 50 and 100 Feet Colors: Choices of Patriot Red, Signal Yellow and George Washington Blue Available for Shipment within 5-7 business days. Large and Small Quantities are welcome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.